This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Commercial Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C807E12765PAB
  • Item #11710608
  • Manufacturer Part #807-E12-765PAB
3.9 out of 5 Customer Rating
Brand image
Chicago Faucets

Commercial Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C807E12765PAB
  • Item #11710608
  • Manufacturer Part #807-E12-765PAB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Deck-mounted metering faucet
  • Single Hole
  • Single Supply
  • Cast Brass Spout
  • 2.2 GPM compensating Aerating outlet
  • 2" MVP® metering push handle
  • MVP® metering cartridge and actuator
  • Handles include color-coded index
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
4-1/4 in
Flow Rate
2.2 gpm
Handle Length (in)
1-5/8 in
Maximum Deck Thickness
1-7/16 in
Spout Reach
4-1/8 in
Spout Swivel
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Metering
Cartridge Type
Self Closing
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Metering
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Stream Type
Aerated
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Type
C807E12765PAB
UPC
611943189198