This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Commercial Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C857E12765PSHABCP
  • Item #11710623
  • Manufacturer Part #857-E12-765PSHABCP
3.6 out of 5 Customer Rating
Brand image
Chicago Faucets

Commercial Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C857E12765PSHABCP
  • Item #11710623
  • Manufacturer Part #857-E12-765PSHABCP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Deck-mounted metering faucet
  • Single Hole
  • Single Supply
  • Cast Brass Spout
  • 2.2 GPM compensating Aerating outlet
  • 2" MVP® metering push handle
  • MVP® metering cartridge and actuator
  • Handles include color-coded index
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Metering
CSA Certified:
CSA B125.1
Cartridge Type:
Self Closing
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Included:
Yes
Handle Length (in):
1-5/8 in
Handle Material:
Metal
Handle Type:
Metering
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
4-1/8 in
Spout Swivel:
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Type:
C857E12765PSHABCP
UPC:
611943189259