This product requires certification to purchase.

Cover Plate for 3500 Series in Polished Chrome

Chicago Faucets

Cover Plate for 3500 Series in Polished Chrome

  • Fast #
  • Part #C3500001KJKCP
  • Item #4326968
  • Manufacturer Part #3500-001KJKCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Cover Plate for 3500 Series in Polished Chrome

  • Fast #
  • Part #C3500001KJKCP
  • Item #4326968
  • Manufacturer Part #3500-001KJKCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes mounting hardware.
  • Weight 1 lb.
  • Package Dimensions 7 × 3 × 3 in
  • Vandal Proof No.
  • For 3500 Series.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
Fits Brand:
Chicago Faucet
Fits Model:
3500 Series
Length:
4
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943512224