Double Lever Handle Hot and Cold Water Sink Faucet in Polished Chrome
Double Lever Handle Hot and Cold Water Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Hot and Cold Water Sink Faucet
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Compression
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 4-1/2
- Spout Reach:
- 9-1/2
- UPC:
- 611943572563