This product requires certification to purchase.

Double Wristblade Handle Deckmount Kitchen Sink Faucet 1/2 in. NPSM Connection in Polished Chrome

Chicago Faucets

Double Wristblade Handle Deckmount Kitchen Sink Faucet 1/2 in. NPSM Connection in Polished Chrome

  • Fast #
  • Part #C1100LESAB
  • Item #4534768
  • Manufacturer Part #1100-LESAB
4.4 out of 5 Customer Rating
Brand image
Chicago Faucets

Double Wristblade Handle Deckmount Kitchen Sink Faucet 1/2 in. NPSM Connection in Polished Chrome

  • Fast #
  • Part #C1100LESAB
  • Item #4534768
  • Manufacturer Part #1100-LESAB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
A112.18.1ASME
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/4 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
ECAST Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943579517