This product requires certification to purchase.

E-80 Electronic Liquid Soap Dispenser

Chicago Faucets

E-Tronic® 80 E-80 Electronic Liquid Soap Dispenser

  • Fast #
  • Part #CE80SDL4CP
  • Item #9646449
  • Manufacturer Part #E80-SDL-4CP
3.9 out of 5 Customer Rating
Brand image
Chicago Faucets

E-Tronic® 80 E-80 Electronic Liquid Soap Dispenser

  • Fast #
  • Part #CE80SDL4CP
  • Item #9646449
  • Manufacturer Part #E80-SDL-4CP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single hole
  • AC operation - powered by plug-in transformer, included
  • Dispenses liquid soap
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1600 mL
Spout Height
1-1/8 in
Spout Reach
6-1/8 in
Width
2-1/4 in
Characteristics & Features
Collection
E-Tronic® 80
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Top Mount
Material
Metal
Proposition 65
!WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Electric
Volts
100/240V
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
BAA Compliant
No
Origin
Global
Type
CE80SDL4CP
UPC
611943162573