This product requires certification to purchase.

3/8 in. Compression Thermostatic Valve

Chicago Faucets

Ecast® 3/8 in. Compression Thermostatic Valve

  • Fast #
  • Part #C131CFMAB
  • Item #7018549
  • Manufacturer Part #131-CFMAB
4.1 out of 5 Customer Rating
Brand image
Chicago Faucets

Ecast® 3/8 in. Compression Thermostatic Valve

  • Fast #
  • Part #C131CFMAB
  • Item #7018549
  • Manufacturer Part #131-CFMAB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Thermostatic mixing valve for single or multiple faucet installations
  • Brass body construction with corrosion-resistant internal components, includes plastic wall bracket
  • Standard 3/8" Compression Inlets and Outlet
  • Integral inlet check valves to protect against cross-flow
  • Adjustment cap with locking feature
  • Thermostatic wax element design
  • Thermostat controls both hot and cold water
  • Installs between the stop valves and the faucet for single or multiple faucet installations
  • Single use or multiple faucet installations
  • Includes 3/8" compression tee inlet connection for cold water bypass and 3/8" compression angle outlet connection for hot water hookup
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Flow Rate
4.6 gpm
Height
5 in
Length
5-7/8 in
Pressure - Maximum
125 psi
Valve Size
3/8 in
Width
2-5/8 in
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Ecast®
Faucet Mount
Wall Mount
Material
ECAST Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1070
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
611943023669