7 in. Vacuum Breaker
Ecast® 7 in. Vacuum Breaker
Product Details
Product Details
- Vacuum breaker Seat, O-ring and Cap
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Collection:
- Ecast®
- End Connection 1:
- UNS
- End Connections:
- UNS
- Fits Brand:
- Chicago Faucets
- Fits Model:
- GN2BVBJKABCP
- Fitting Size 1:
- 1-1/8
- Fitting Sizes:
- 1-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7
- Material:
- Plastic, Rubber
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UPC:
- 611943561949