This product requires certification to purchase.

in Polished Chrome Hot and Cold Water Dispenser

Chicago Faucets

Ecast® in Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #C895E28055ABCP
  • Item #4533671
  • Manufacturer Part #895-E2805-5ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Ecast® in Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #C895E28055ABCP
  • Item #4533671
  • Manufacturer Part #895-E2805-5ABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Compression, Repairable
Flow Rate:
0.5 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-1/2 in
Spout Reach:
3-5/8 in
Spout Type:
High Arc, Swivel
UPC:
611943582838