Metering Cartridge
Ecast® Metering Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NAIAD metering cartridge with fast cycle time closure
- Fast cycle time closure technology
- Push-on to activate
- Auto-immediate shut-off
- Short stem for exposed caps
- Color/Finish: Polished Chrome
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Metering
- Collection:
- Ecast®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 611943484873
- WaterSense Labeled:
- No