This product requires certification to purchase.

ECAST Repair Kit

Chicago Faucets

ECAST Repair Kit

  • Fast #
  • Part #C849DAB
  • Item #4533805
  • Manufacturer Part #849-DAB
4.5 out of 5 Customer Rating
Brand image
Chicago Faucets

ECAST Repair Kit

  • Fast #
  • Part #C849DAB
  • Item #4533805
  • Manufacturer Part #849-DAB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Repair Kit
  • For push button cartridges
  • Naiad compression cartridge repair kit
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Faucet Part Type
Repair Kit
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
611943561932