Two Handle Bar Faucet in Polished Chrome
Ecast® Two Handle Bar Faucet in Polished Chrome
Product Details
Product Details
- Square tapered stem
- 2 3/8" metal lever handles with secured red and blue service buttons
- Pressure compensating Softflo aerator
- 5 1/4" c-c rigid/swing gooseneck spout
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- IPS
- Faucet Height:
- 13-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9-1/4
- Spout Reach:
- 5-1/4
- Spout Type:
- Gooseneck
- UPC:
- 611943475246
- WaterSense Labeled:
- No