This product requires certification to purchase.

Two Handle Centerset Bar Faucet in Polished Chrome

Chicago Faucets

Ecast® Two Handle Centerset Bar Faucet in Polished Chrome

  • Fast #
  • Part #C895317RGD1E35ABCP
  • Item #4145951
  • Manufacturer Part #895-317RGD1E35ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Ecast® Two Handle Centerset Bar Faucet in Polished Chrome

  • Fast #
  • Part #C895317RGD1E35ABCP
  • Item #4145951
  • Manufacturer Part #895-317RGD1E35ABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Compression
Flow Rate:
1.5 gpm
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-7/8 in
Spout Reach:
3-5/8 in
Spout Type:
Gooseneck
UPC:
611943488208
WaterSense Labeled:
Yes