This product requires certification to purchase.

13/16 in. UNS Male Aerator

Chicago Faucets

Econo-Flo™ 13/16 in. UNS Male Aerator

  • Fast #
  • Part #CE2605JKABCP
  • Item #4534013
  • Manufacturer Part #E2605JKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Econo-Flo™ 13/16 in. UNS Male Aerator

  • Fast #
  • Part #CE2605JKABCP
  • Item #4534013
  • Manufacturer Part #E2605JKABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure compensating econo-flo outlet
  • Non-aerating spray
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Thread size is 13/16"-27
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Econo-Flo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
UNS Male
End Connections:
UNS Male
Flow Rate:
0.5 gpm
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Pressure Compensating:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stream Type:
Spray
Thread Size:
13/16 in
UPC:
611943578220