Econo-Flow Spray Outlet With Adapter Polished Chrome
Econo-Flo™ Econo-Flow Spray Outlet With Adapter Polished Chrome
Product Details
Product Details
- Pressure compensating Eco no-Flo outlet with adapter
- Non-aerating spray
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Thread size is 13/16"-24
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Econo-Flo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 7/8
- End Connection 1:
- Female
- End Connections:
- Female
- Fits Brand:
- Chicago Faucet
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3/4
- Material:
- ECAST Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stream Type:
- Non-aerated
- UPC:
- 611943578213