No Handle Deck Mount Service Faucet in Polished Chrome
EQ® No Handle Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Curved style cast brass spout
- Stainless steel braided hoses included
- Powered from 4 AA alkaline batteries (included)
- On demand IR detection for hands-free actuation
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Vandal proof non-aerating spray
- Concealed thermostatic valve
- Temperature control: Dual supply
- EQ curved series
- Dual supply for hot and cold water; flexible supply hoses included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.1070, ASME A112.18.1
- ASSE Standards:
- ASSE 1070
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.70
- Collection:
- EQ®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 4-1/2 in
- Stream Type:
- Non-aerated
- UL Listed:
- No
- UPC:
- 611943007164
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No