This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

EQ® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CEQA12A13ABCP
  • Item #5069792
  • Manufacturer Part #EQ-A12A-13ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

EQ® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CEQA12A13ABCP
  • Item #5069792
  • Manufacturer Part #EQ-A12A-13ABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck mounted Touch-free faucet with plug-and-play installation
  • 4-1/2" c-c rigid Curved spout
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • Dual supply for hot and cold water service
  • Includes 4 alkaline batteries
  • Includes stainless steel braided hose
  • Includes concealed thermostatic mixing valve
  • On demand infrared detection for hands-free actuation and maximum water savings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
EQ®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
6-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
3 Hole
Origin:
Domestic
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-1/4 in
Spout Reach:
4-1/2 in
Trim Only:
No
UPC:
611943007188
Volts:
6V
WaterSense Labeled:
No
Width:
6-1/2 in