Sensor Bathroom Sink Faucet in Polished Chrome
EQ® Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Lavatory sink faucet with hands-free infrared detection
- Vandal proof non-aerating spray
- Single supply for tempered water
- Includes 4 alkaline batteries
- Includes stainless steel braided hose
- Requires mixer
- On demand infrared detection for hands-free actuation and maximum water savings
- Standard maximum run time is 20 seconds; drops to 10 seconds in high use environments for additional water savings
- Chrome finish
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- EQ®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 9-5/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/4
- Spout Reach:
- 4-1/2
- Trim Only:
- No
- UPC:
- 611943009410
- Volts:
- 6V
- WaterSense Labeled:
- No