3/8 in. Brass Control Box Assembly
EQ Series 3/8 in. Brass Control Box Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1070
- Brand Model Compatibility:
- EQ Spout Assemblies
- CSA Certified:
- CSA B125.70
- Collection:
- EQ Series
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Part Type:
- Control Box Assembly
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943011673
- WaterSense Labeled:
- No
- Width:
- 6 in