Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #EVR-A12A-13ABCPT
EVR Series Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASSE 1070 certified Integral thermostatic protection eliminates the need for external devices, save money, and installation time, and eliminates leak points
- Thermostatic Mixing Valve preset to 103 +/3 degree Fahrenheit, can be field adjusted
- Integral checks prevent cross-flow and unnecessary use of hot water throughout the building leading to excessive heating costs
- Hands-Free Operation to prevent contact with faucet surfaces
- 5" reach integral rigid spout
- 0.5 GPM vandal proof pressure compensating non-aerating spray outlet prevents theft to realize water savings and provides a consistent flow across all pressure ranges
- 3/8" compression flexible supply hoses connect directly for supply stop
- Industry standard polished chrome plating for lasting finish durability
- Five running modes, hygiene flush, and usage tracking with Chicago Faucets Commander
- Deck Mount low-lead solid cast brass body
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1/ ASME A112.1070
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor, Centerset
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1/CSA B125.70
- Collection:
- EVR Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF/ANSI 372 Low Lead Content / NSF/ANSI 61, Section 9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-3/4
- Spout Reach:
- 5
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 611943160302
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 6