Sensor Bathroom Sink Faucet in Polished Chrome Plated
EVR Series Sensor Bathroom Sink Faucet in Polished Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Touchless faucet with plug-and-play installation
- Pressure compensating Econo-Flo™ non-aerating spray outlet
- EVR control box assembly with concealed thermostatic mixing valve
- Includes built-in ASSE 1070 thermostatic mixing valve concealed within control box
- 40 ecs runtime with hand presence, safety auto timeout feature will shut the water off after 40 sec, reactivate faucet by removing hands from the sensor for at least 10 s
- Four AA batteries
- Built-in Bluetooth technology allows for easy adjustments and mode changes using a smart phone or tablet with the Chicago Faucets CF Connect app
- Internal antenna specifications peak gain of the antenna +1.51 dBi, frequency range 2400 - 2500 MHz, FCC ID: 2APTX-CFC03
- Dual supply with thermostatic mixing valve; flexible supply hoses included
- Polished chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- EVR Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Power Source:
- Battery
- Proposition 65:
- WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-5/8
- Spout Reach:
- 5
- Spout Swivel:
- 0°
- Spout Type:
- Fixed
- Stream Type:
- Non-aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- CEVRA12A13ABCPT
- UL Listed:
- No
- UPC:
- 611943165505
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Vandal Resistant:
- Yes
- Volts:
- 1.5V
- Width:
- 6