Faucet 3/8 x 12 in. Supply Kit in Polished Chrome
Faucet 3/8 x 12 in. Supply Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slow compression operating cartridge
- 2 1/4" metal loose key T handle
- Female thread inlet
- 3/8" OD x 12" flexible supply riser
- Angle stop
- Includes slip wall flange
- 3/8" O.D. female compression outlet
- 12" bullnose flexible supply riser, loose key handle
- Polished chrome
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- OD Compression
- End Connections:
- FNPT x OD Compression
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Handle Type:
- T-handle
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943475000
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Faucet