This product requires certification to purchase.

Female Threaded Pressure Compensating Laminar Flow Non-Aerating Outlet in Polished Chrome

This product has been replaced by

Chicago Faucets Polished Chrome 13/16 in. Aerator
Chicago Faucets 13/16 in. UNS Female Aerator
Manufacturer Part #E29JKABCP
Chicago Faucets

Female Threaded Pressure Compensating Laminar Flow Non-Aerating Outlet in Polished Chrome

  • Fast #
  • Part #CE29JKCP
  • Item #365599
  • Manufacturer Part #E29JKCP
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Chicago Faucets Polished Chrome 13/16 in. Aerator
Chicago Faucets 13/16 in. UNS Female Aerator
Manufacturer Part #E29JKABCP
Chicago Faucets

Female Threaded Pressure Compensating Laminar Flow Non-Aerating Outlet in Polished Chrome

  • Fast #
  • Part #CE29JKCP
  • Item #365599
  • Manufacturer Part #E29JKCP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 13/16"-24" female inlet
  • Lam-A-Flo Laminar flow outlet
  • Produces streamline flow of water
  • Pressure compensating 2.2 gpm
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

CSA Certified:
Yes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified