Flow Control Assembly for GN10ASWGJKABCP Gooseneck Spout
Flow Control Assembly for GN10ASWGJKABCP Gooseneck Spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Laminar Flow Control Assembly
- Spout insert flow control
- 2.0 GPM Pressure Compensating
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Brand Model Compatibility:
- GN10ASWGJKABCP Gooseneck Spout
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UPC:
- 611943581626