Full Flow In-Line Vacuum Breaker with Hose Thread Outlet Polished Chrome
Full Flow In-Line Vacuum Breaker with Hose Thread Outlet Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1130-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4" hose thread female inlet
- Fits spouts with 3/4" male hose outlet
- Anti-siphon device
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B64.1.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Fits Brand:
- Chicago Faucets
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 21-1/2
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943101268