This product requires certification to purchase.

Full Flow Outlet with Single Screen Design in Rough Chrome

Chicago Faucets

Full Flow Outlet with Single Screen Design in Rough Chrome

  • Fast #
  • Part #CE1MJKABRCF
  • Item #4145920
  • Manufacturer Part #E1MJKABRCF
4.2 out of 5 Customer Rating
Brand image
Chicago Faucets

Full Flow Outlet with Single Screen Design in Rough Chrome

  • Fast #
  • Part #CE1MJKABRCF
  • Item #4145920
  • Manufacturer Part #E1MJKABRCF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quixtop outlet with single screen design, full flow (male)
  • Quixtop outlet with single screen design, full flow
  • Thread size 13/16"-24
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Faucet Part Type:
Outlet
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943488833