1/2 in. MPT Connection Pressure Balancing Valve with Stops
Geberit 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure Balancing
- Pressure balancing valve cartridge
- Order 1910-002KJKCP Valve Only Trim Kit Separately
- 1/2 in. nominal copper and 1/2 in. NPT hot and cold supply inlets and outlets
- Includes rough-in template
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Geberit
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943567590
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve