Generator SSPS Complete Unit for 116.930.AB.1 Hytronic Edge Lavatory Sink Faucet
Generator SSPS Complete Unit for 116.930.AB.1 Hytronic Edge Lavatory Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 116.930.AB.1 Hytronic Edge Lavatory Sink Faucet
- CSA Certified:
- CSA B125.1
- Fitting Size 1:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943580704
- Width:
- 2-1/2 in