Gooseneck Spout in Polished Chrome

You last purchased this on
 
Chicago Faucets

Gooseneck Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Gooseneck Spout in Polished Chrome

  • Fast #
  • Part #CGN8AE35JKABCP
  • Item #4146104
  • Manufacturer Part #GN8AE35JKABCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spout
Fitting Size 1:
13/16 in
Fitting Size 2:
1-1/16 in
Fitting Sizes:
13/16 in x 1-1/16 in
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
NSF Certified:
No
Spout Height:
6 in
Spout Reach:
8 in
Spout Type:
Gooseneck