Hot and Cold Water Service Sink Faucet with Double Wristblade Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #LWM10-A13-E
Hot and Cold Water Service Sink Faucet with Double Wristblade Handle in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deck Mounted 4" Center set Body
- GN2BVB - 5 1/4" c-c Atmospheric Vacuum Breaker rigid/swing conversion spout
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- CSA Certified:
- CSA B125.1, CSA 61-9
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 6 in
- Spout Type:
- Gooseneck
- UPC:
- 611943172428