Hot and Cold Water Service Sink Faucet with Double Wristblade Handle in Polished Chrome
Hot and Cold Water Service Sink Faucet with Double Wristblade Handle in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall Mounted Concealed Fitting
- 919 - 5 3/4" Cast Spout with Pail Hook and Wall Brace
- Hose - 3/4" Male Hose Thread Outlet
- 369 - Indexed Lever Handles
- 892-G Concealed Piping Elevated Vacuum Breaker
- Tear Drop Escutcheons
- ASME A112.18.1/CSA B125.1 Compliant
- ASSE 1001 Compliant
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- 1001ASSE
- CSA Certified:
- CSA B125.1, CSA 61-9
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Rigid
- UPC:
- 611943251727
- Vacuum Breaker:
- Yes