This product requires certification to purchase.

2.2 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor in Polished Chrome

This product has been replaced by

HYTRONIC BLE GOOSENECK WALL AC INT MIX
Chicago Faucets Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #116.114.AB.1T
Chicago Faucets

HyTronic® 2.2 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor in Polished Chrome

  • Fast #
  • Part #C116114AB1
  • Item #3975389
  • Manufacturer Part #116.114.AB.1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

HYTRONIC BLE GOOSENECK WALL AC INT MIX
Chicago Faucets Sensor Bathroom Sink Faucet in Chrome
Manufacturer Part #116.114.AB.1T
Chicago Faucets

HyTronic® 2.2 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor in Polished Chrome

  • Fast #
  • Part #C116114AB1
  • Item #3975389
  • Manufacturer Part #116.114.AB.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12V powered with multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • 0.5 gpm (1.9 L/min) vandal resistant spray outlet
  • Dual supply for hot and cold water service with concealed temperature mixer
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-5/8 in
Spout Reach:
5-3/8 in
Trim Only:
No
UPC:
611943474263
WaterSense Labeled:
No