4 in. Cover Plate Assembly Polished Chrome
HyTronic® 4 in. Cover Plate Assembly Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 1600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" cover plate with locating pin
- Securely mounts at two locations
- Accommodates 1-1/4" decks
- Faucet locating pin to prevent faucet rotation
- Plate is designed to conceal 3 hole 4" center deck holes into single hole
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- HyTronic®
- Depth:
- 3/8 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Chicago Faucet
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Length:
- 4 in
- MA Approved:
- No
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943431075
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in