Hytronic Battery Holder Kit in Antique Brass
This product has been replaced by
Manufacturer Part #242.433.00.1T
Hytronic Battery Holder Kit in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Electronic, AB Hytronic Battery Holder Kit
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Chicago Faucet
- GSA Approved:
- No
- Length:
- 3-3/4
- MA Approved:
- No
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943476144
- WaterSense Labeled:
- No
- Width:
- 2-1/4