This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Chicago Faucets Chrome Plated No Handle Deck and Wall Mount Sensor Faucet
Chicago Faucets Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #116.204.AB.1T
Chicago Faucets

HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116204AB1
  • Item #3975305
  • Manufacturer Part #116.204.AB.1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Chicago Faucets Chrome Plated No Handle Deck and Wall Mount Sensor Faucet
Chicago Faucets Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #116.204.AB.1T
Chicago Faucets

HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116204AB1
  • Item #3975305
  • Manufacturer Part #116.204.AB.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall Mounted Touch-free, programmable faucet with above-deck electronics
  • 5-1/4" rigid/swing gooseneck spout with flow control
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • Includes 6V lithium CRP2 battery
  • Single supply for tempered water; stainless steel supply hose included
  • Multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Brass
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-5/8 in
Spout Reach:
5-1/4 in
Trim Only:
No
UPC:
611943474287
Vandal Resistant:
Yes
Volts:
6V
WaterSense Labeled:
No