Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #116.427.AB.1T
HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck Mounted Touch-free, programmable faucet with above-deck electronics
- 5-1/4" rigid/swing gooseneck spout with flow control
- 1.5 GPM (5.7 L/min) max. Pressure compensating vandal resistant aerator outlet
- 12 volt AC transformer required (order separately)
- Single supply for tempered water; stainless steel supply hose included
- Multiple field adjustable modes and ranges
- Geberit Commander™ software compatible
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HyTronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-3/4
- Spout Reach:
- 5-1/4
- Trim Only:
- No
- UPC:
- 611943474348
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No