This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116594AB1
  • Item #4516162
  • Manufacturer Part #116.594.AB.1
4.2 out of 5 Customer Rating
Brand image
Chicago Faucets

HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116594AB1
  • Item #4516162
  • Manufacturer Part #116.594.AB.1
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2.2 GPM (8.3 L/min) vandal resistant aerated outlet
  • Single hole
  • 5-1/4" rigid/swing gooseneck spout
  • Vandal Proof Pressure compensating Softflo aerator 2.2 GPM
  • HyTronic® module kit - pre-programmed for Hygiene Flush
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7 in
Spout Reach:
5-3/8 in
Trim Only:
No
UPC:
611943536848