1-Hole AC Electronic Deck Mount Lavatory Faucet for Commander 116.585.00.1 Handheld Programming Unit in Polished Chrome
This product has been replaced by
Manufacturer Part #116.313.AB.1T
HyTronic® Series 1-Hole AC Electronic Deck Mount Lavatory Faucet for Commander 116.585.00.1 Handheld Programming Unit in Polished Chrome
Product Details
Product Details
- 40 second run time with hand presence
- Safety auto-timeout feature will shut the water off after 40 seconds
- Reactivate faucet by removing hands from the sensor for at least 10 seconds
- Single hole (4" and 8" deck plates available, see accessories)
- Less spout
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Complies with the requirements of the Buy American Act of 1933
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- HyTronic® Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Electronic
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943484194
- WaterSense Labeled:
- No