This product requires certification to purchase.

In-Line Vacuum Breaker in Polished Chrome

Chicago Faucets

In-Line Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #CE22JKCP
  • Item #504221
  • Manufacturer Part #E22JKCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

In-Line Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #CE22JKCP
  • Item #504221
  • Manufacturer Part #E22JKCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/8" NPT male inlet
  • 3/8" NPT female outlet
  • Fits spouts with 3/8" NPSM female outlet
  • Anti-siphon device
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1035
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fits Brand:
Chicago Faucets
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943101077