Quarter Turn, Rebuildable, Self Closing and Single Push Button Cartridge
Klo-Self™ Quarter Turn, Rebuildable, Self Closing and Single Push Button Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Push
- Package Dimensions 7 × 6 × 2 in
- Weight 0.37 lb
- Vandal proof No
- Short stem for exposed caps
- 90° bi-directional turn
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Quarter Turn, Rebuildable, Self Closing
- Collection:
- Klo-Self™
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stem Type:
- Hot and Cold
- UPC:
- 611943484996
- WaterSense Labeled:
- No