This product requires certification to purchase.

L-Type Swing Spout in Polished Chrome

Chicago Faucets

L-Type Swing Spout in Polished Chrome

  • Fast #
  • Part #CL9E35JKABCP
  • Item #4501770
  • Manufacturer Part #L9E35JKABCP
3.1 out of 5 Customer Rating
Brand image
Chicago Faucets

L-Type Swing Spout in Polished Chrome

  • Fast #
  • Part #CL9E35JKABCP
  • Item #4501770
  • Manufacturer Part #L9E35JKABCP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
13/16 in
Fitting Size 2
1-1/16 in
Fitting Sizes
13/16 in x 1-1/16 in
Flow Rate
1.5 gpm
Spout Height
3-5/8 in
Spout Reach
9-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Spout
Material
ECAST Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swing
Warranty & Product Information
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
611943546410