L-Type Swing Spout in Polished Chrome
L-Type Swing Spout in Polished Chrome
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Male Threaded
- Faucet Part Type:
- Supply Arm
- GSA Approved:
- No
- Height:
- 6-1/2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-5/8
- Spout Reach:
- 9-1/2
- Spout Type:
- Swivel
- UPC:
- 611943578749