Laboratory Serrated Nozzle with Valve for Typical Pure Water Hoses
Laboratory Serrated Nozzle with Valve for Typical Pure Water Hoses
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Typical Pure Water Hoses
- Faucet Part Type:
- Nozzle Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.32 lb