Left and Quarter Turn Ceramic Cartridge
Left and Quarter Turn Ceramic Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Vandal Proof: No
- Right-Hand
- Short Stem For Exposed Caps
- 90-Degree Turn
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Quarter Turn, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943137328
- WaterSense Labeled:
- No