This product requires certification to purchase.

LF H&C WTR SINK FCT

Chicago Faucets

LF H&C WTR SINK FCT

  • Fast #
  • Part #C445DJ24ABCP
  • Item #4534636
  • Manufacturer Part #445-DJ24ABCP
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

LF H&C WTR SINK FCT

  • Fast #
  • Part #C445DJ24ABCP
  • Item #4534636
  • Manufacturer Part #445-DJ24ABCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hot and Cold Water Sink Faucet
  • DJ24 24" Double Jointed Swing Spout
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1ASME
Cartridge Type:
Quarter Turn Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
5-5/8 in
Spout Reach:
23-3/4 in
Spout Swivel:
360°
UPC:
611943549329