This product requires certification to purchase.

LF REM RIGID/SWG GN SPT

Chicago Faucets

LF REM RIGID/SWG GN SPT

  • Fast #
  • Part #C626GN8AABCP
  • Item #4534922
  • Manufacturer Part #626-GN8AABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

LF REM RIGID/SWG GN SPT

  • Fast #
  • Part #C626GN8AABCP
  • Item #4534922
  • Manufacturer Part #626-GN8AABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spout
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/4 in
Material:
ECAST Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943545499