Laboratory Sink Faucet
LWM11 Series Laboratory Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles include color coded index
- Single hole
- Laboratory nozzle with 10 serrations for laboratory hose
- Vandal-proof 4 in wristblade handle (pair)
- Ceramic 1/4-turn operating cartridge, right hand
- Ceramic 1/4-turn operating cartridge, left hand
- Vacuum breaker assembly
- Complies with the requirements of the Buy American Act of 1933
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- LWM11 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Wrist Blade
- Hose Length:
- 16-3/4 in
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 6-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- Stream Type:
- Laminar Stream
- Type:
- CLWM11B13G
- UPC:
- 611943179595
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes