Two Handle Wall Mount Laboratory Faucet in Polished Chrome
LWM4 Series Two Handle Wall Mount Laboratory Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles include color coded index
- 8 in body, adjustable arms 7-1/4 in - 8-3/4 in centers
- 5-1/4 in rigid/swing gooseneck spout
- Laboratory nozzle with 10 serrations for laboratory hose
- Vandal-proof 4 in wristblade handle (pair)
- Quaturn™ compression operating cartridge, left hand
- Quaturn™ compression operating cartridge, right hand
- 3/8 in offset inlet supply arm
- Complies with the requirements of the Buy American Act of 1933
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- LWM4 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Wrist Blade
- Hose Length:
- 16-3/4
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-3/4
- Spout Reach:
- 5-3/8
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- Stream Type:
- Laminar Stream
- Type:
- CLWM4A13A
- UPC:
- 611943067229
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No