Manual Flush Valve
This product has been replaced by
Manufacturer Part #732-765PSHCP
Manual Flush Valve
Product Details
Product Details
- Angle valve with loose wall flange
- 665 MVP™ metering valve and handle
- 1/2" NPT female inlet
- 3/4" O.D. x 7" tailpiece
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Urinal
- Handle Type:
- Button
- Height:
- 8-1/2
- Length:
- 4-7/8
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spud Location:
- Top
- Type:
- C732665PSHCP
- UPC:
- 611943229016
- WaterSense Labeled:
- No
- Width:
- 2-1/2