Metal Cartridge Part Packing
Metal Cartridge Part Packing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- Washer and O-Ring
- For Chicago Faucets XT compression cartridges
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Faucet Part Type:
- Packing
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943583231